Add More Items
View All Quick Selects
Below you can add an image for 'klein tools' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Knit Dipped Gloves, Cut Level A4, Touchscreen, Medium, 2-Pair
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$14.99
Each
Knockout Punch Set With Wrench, 10 Ga Material Cutting Capacity, 15 Pieces, 9.0 LB
$326.40
Marker, Black, +200 °F Operating Temperature, 2 In Length, 0.04 LB/Ea
$3.83
The Lineman'S Crimping Pliers Feature A Crimping Die Behind The Hinge. This Provides Superior Leverage When Crimping Non-Insulated Connectors, Lugs, and Terminals. The Rivet On These Pliers Are Closer to The Cutting Edge Which Provides 46-Percent More Cutting and Gripping Power Than Other Pliers. Induction Hardened Cutting Knives Are Extra Durable For Longer Life.
$45.40
Long Nose Plier, 5/8 In Blade Length, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 0.63 LB
$46.67
All-Purpose Plier, Steel Blade Material, 1/2 In Blade Length, Yellow/Black (Handle), Journeyman (Handle), 8-5/8 In Overall Length, 2-3/16 In Jaw Length, 1 In Jaw Width, 9.6 Oz
$55.80
Drill Tap, 1/4-20
$8.81
Knit Dipped Gloves, Cut Level A4, Touchscreen, Large, 2-Pair
$20.43
Fish Tape With Spiral Leader, Fiberglass Material, 200 FT Overall Length, 200 FT L X 3/16 In W;7 In Leader;60 M L X 4.8 MM W Tape Size, 17 In Case Diameter, 6.2 LB
$523.44
Hi-Viz Diagonal Cutting Plier, Steel Blade Material, Glow (Handle), Plastic Dipped (Handle), 8-1/16 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.6 Oz
$44.95
The 9-In-1 Impact-Rated Flip Socket Set Provides 8 Hex Nut Driver Sizes and A 1/4-Inch Bit Holding Feature In One Tool. The Versatility Provided Allows For Convenient Swapping Between Common Nut Driving Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles (Handles Not Included). Every Component Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
$32.13
This Wire Stripper/Cutter Features Six Stripping Holes and A Shear-Cutting Knife to Handle 8-18 Awg Solid and 10-20 Awg Stranded Wire, Plus Shearing Holes For 6-32 and 8-32 Bolts. Longer Hand Grip Coverage Provides A More Comfortable Grip While The Updated Lock Tucks Nicely Out Of The Way. The Narrow Head Design Allows This Tool to Easily Get Into Tight Places.
$24.52
Side-Cutting Plier, Steel Blade Material, 25/32 In Blade Length, Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/14 In Jaw Width, 1.13 LB
$71.84
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 10 In Overall Length, 6.6 Oz
$30.76
Klein Kleaners Hand Cleaning Towels Make It Easy to Keep Your Hands Clean On The Jobsite. These Towels Quickly Loosen, Dissolve and Absorb Dirt and Grease Without Needing to Rinse Your Hands. The Natural Solvent Is More Gentle On The Skin Than Petroleum-Based Hand Cleaners.
$23.14
Knit Dipped Gloves, Cut Level A2, Touchscreen, Large, 2-Pair
$11.99
Save Time and Effort, Especially On Long-Threaded Screws In Switch Plates, Light Fixtures, Etc. With Klein'S Rapi-Driv Screwdriver®. Crank-Action Gets The Job Done Fast With Less Fatigue. Cushion-Grip™ Handle Provides Greater Torque and Comfort. The Cabinet Tip Is Precision-Machined For Exact Fit.
$11.62
Conduit Reamer Drill Head, 5-3/4 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, 0.33 LB
Nacogdoches Availability: In Stock
$33.21
Wire Bending Phillips Screwdriver, Steel Blade Material, #2 Tip Size, Phillips Tip Style, 8-5/16 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
$13.48
These Diagonal Cutters Have A High-Leverage Design to Provide 36-Percent More Cutting and Gripping Power. 2000 Series Knives Cut Acsr, Screws, Nails and Most Hardened Wire. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire.
$40.77
20
Popularity
Default